AT54/M63/CS90/BLY
Adaptaflex, a Division of T&B Fittings, Adaptalok ATS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AT54/M63/CS90/BLY Adaptaflex, a Division of T&B Fittings, Adaptalok ATS Series, SWV.M63 90D IP66.69/ NC54 BLK/YW

MFG Item Number
AT54/M63/CS90/BLY

AT54/M63/CS90/BLY Adaptaflex, a Division of T&B Fittings, Adaptalok ATS Series, SWV.M63 90D IP66.69/ NC54 BLK/YW

MFG Item Number
AT54/M63/CS90/BLY
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Adaptalok ATS Series
Item #
AT54/M63/CS90/BLY
SWV.M63 90D IP66.69/ NC54 BLK/YW

Adaptalok ATS Series Information

Specifications

Specifications
Manufacturer Part Number AT54/M63/CS90/BLY
Manufacturer Adaptaflex, a Division of T&B
Product Series Adaptalok ATS
Family Series Adaptaflex, a Division of T&B Fittings, Adaptalok ATS Series
Description AF AT54/M63/CS90/GRB 54MM 90D ELBW
Conduit/Cable Type Non-Metallic Conduit
Connection Type Snap-In
Angle 90 °
Trade Size 54 mm
Hub Size M63
Hub Type Male Thread
Grounding No
Insulated Throat No
Jacketed No
Material Nylon
Composition Non-Metallic
Hazardous Location Yes
Approvals CE, CSA, UL
Net Weight 0.7 lbs
Gross Weight 0.7 lbs