AT54/M63/CS90/GRB
Adaptaflex, a Division of T&B Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AT54/M63/CS90/GRB Adaptaflex, a Division of T&B Fittings, SWV.M63 90D IP66.69/ NC54 GRY/BLU

MFG Item Number
AT54/M63/CS90/GRB

AT54/M63/CS90/GRB Adaptaflex, a Division of T&B Fittings, SWV.M63 90D IP66.69/ NC54 GRY/BLU

MFG Item Number
AT54/M63/CS90/GRB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
AT54/M63/CS90/GRB
SWV.M63 90D IP66.69/ NC54 GRY/BLU

Series Information

Specifications

Specifications
Manufacturer Part Number AT54/M63/CS90/GRB
Manufacturer Adaptaflex, a Division of T&B
Family Series Adaptaflex, a Division of T&B Fittings
Description AF AT54/M63/S45/BLY ATS54MM 45 ELBO
Connection Type Snap-In
Angle 90 °
Grounding No
Insulated Throat No
Jacketed No
Material Polyamide
Composition Non-Metallic
Hazardous Location No
Net Weight 0.7 lbs
Gross Weight 0.7 lbs