AT8PMN-6
Autonics Relays, AT8PSMN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AT8PMN-6 Autonics Relays, AT8PSMN Series, Timer, Analog, True Power Off-Delay,

MFG Item Number
AT8PMN-6

AT8PMN-6 Autonics Relays, AT8PSMN Series, Timer, Analog, True Power Off-Delay,

MFG Item Number
AT8PMN-6
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, AT8PSMN Series
Item #
AT8PMN-6
Timer, Analog, True Power Off-Delay,

AT8PSMN Series Information


Specifications

Specifications
Manufacturer Part Number AT8PMN-6
Manufacturer Autonics
Product Series AT8PSMN
Family Series Autonics Relays, AT8PSMN Series
Description Timer, Analog, True Power Off-Delay, Multi-Range-Minutes, DPDT, 100-120VAC, 8-Pin (socket reqft.d)
Operation Power OFF Delay
Contacts DPDT
Mounting Socket
Status Indicator LED
Time Range Adjustment Onboard
Adjustment Operator Knob
Timing Range 0.05 s-10 Min
Max Time 10 Min
Nominal Coil Voltage 120 VAC
AC Voltage 100-120 VAC
Termination 8 Pin
Approvals CE, cURus
Net Weight 0.21 lbs
Gross Weight 0.305 lbs