AT8PSMN Series Information
| Manufacturer Part Number | AT8PMN |
|---|---|
| Manufacturer | Autonics |
| Product Series | AT8PSMN |
| Family Series | Autonics Relays, AT8PSMN Series |
| Description | Timer, Analog, True Power Off-Delay, Multi-Range-Minutes, DPDT, 200-240VAC, 8-Pin (socket reqft.d) |
| Operation | Power OFF Delay |
| Contacts | DPDT |
| Mounting | Socket |
| Status Indicator | LED |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Knob |
| Timing Range | 0.05 s-10 Min |
| Max Time | 10 Min |
| Nominal Coil Voltage | 240 VAC |
| AC Voltage | 200-240 VAC |
| Termination | 8 Pin |
| Approvals | CE, cURus |
| Net Weight | 0.21 lbs |
| Gross Weight | 0.3 lbs |