AT8PSN Series Information
| Manufacturer Part Number | AT8PSN-7 |
|---|---|
| Manufacturer | Autonics |
| Product Series | AT8PSN |
| Family Series | Autonics Relays, AT8PSN Series |
| Description | Timer, Analog,True Power Off-Delay, Multi-Range-Seconds, DPDT, 100/110VDC, 8-Pin (socket reqft.d) |
| Operation | Power OFF Delay |
| Contacts | DPDT |
| Mounting | Socket |
| Status Indicator | LED |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Knob |
| Timing Range | 0.05-10 s |
| Max Time | 10 s |
| Nominal Coil Voltage | 120 VAC, 125 VDC |
| DC Voltage | 100 VDC, 110 VDC |
| Termination | 8 Pin |
| Approvals | CE, cURus |
| Net Weight | 0.22 lbs |
| Gross Weight | 0.22 lbs |