ATB-24D-4-10S
RK Electronics Relays, ATB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ATB-24D-4-10S

RK Electronics Relays, ATB Series

ATB-24D-4-10S

RK Electronics Relays, ATB Series
ANTI-TIEDOWN TIMER .1-10 SEC
MFG Item Number
ATB-24D-4-10S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, ATB Series
Item #
ATB-24D-4-10S
ANTI-TIEDOWN TIMER .1-10 SEC

ATB Series Information

  • Two Hand Anti‑Tiedown
  • 0.05 Seconds~1 Minute
  • SPDT Output Contacts
  • 8 Pin
  • Plug In Mounting
The ATB's are designed for use in two hand machine controls. The timing sequence is initiated by depressing one of the two buttons. At that time a .3 second delay is started. During that time the second button must be activated while the first button is maintained to permit the ATB output to be energized. Both buttons must be maintained or pinch point switch closed to allow continued operation of the machine. If either button is released, the ATB output will be interrupted. Both buttons must be released to reset the ATB. With the timed output options, the palm buttons must be maintained during the timed pulse period. To restart in this operation, the palm buttons must be released and operated again.

Specifications

Specifications
Manufacturer Part Number ATB-24D-4-10S
Manufacturer RK Electronics
Product Series ATB
Family Series RK Electronics Relays, ATB Series
Description ANTI-TIEDOWN TIMER .1-10 SEC
Operation On Delay
Contacts SPDT
Mounting Plug-In
Adjustment Operator Knob
Timing Range 0.1-10 s
Max Time 10 s
Time Tolerance 5 %
Coil Voltage 24 VDC
Nominal Coil Voltage 24 VDC
Contact Rating 10 A
Termination 8 Pin
Comments Pulsed Output Knob On Top (Specify Time)
Net Weight 0.4375 lbs
Gross Weight 0.323 lbs