Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Anchors
ATB-37-300
Eaton's B-Line series Anchors
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
11905733 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Anchors |
| Description |
ATB-37-300 TOGGLE BOLT |
| Mounting |
Round |
| Size |
3/8 " |
| Length |
3 " |
| Driver Type |
Phillips, Slotted |
| Net Weight |
0 lbs |
| Gross Weight |
0.154 lbs |
ATB-37-300
Eaton's B-Line series Anchors