ATC-10
Eaton's Bussmann series Fuses, ATC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ATC-10 Eaton's Bussmann series Fuses, ATC Series, ATC BLADE FUSE - 10 AMP 5 in TIN
MFG Item Number
ATC-10

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

ATC-10 Eaton's Bussmann series Fuses, ATC Series, ATC BLADE FUSE - 10 AMP 5 in TIN

MFG Item Number
ATC-10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, ATC Series
Item #
ATC-10
ATC BLADE FUSE - 10 AMP 5 in TIN

ATC Series Information

  • 10~40 Amps
  • 32VDC
  • Fast Acting
  • Blade/Spade Terminals
  • Color Coded Package

Bussmann ATC series fuses, introduced in the late 70s, are used primarily in automotive, marine and other mobile equipment. These fuses are available in many different amperages, and feature an enclosed element for protection against shock and sparks.


Specifications

Specifications
Manufacturer Part Number ATC-10
Manufacturer Eaton's Bussmann series
Product Series ATC
Family Series Eaton's Bussmann series Fuses, ATC Series
Description Motor fuse-link, medium voltage, 125 A, AC 3.6 kV, 76 x 359 mm, back-up, BS, with striker
Fuse Type Automotive
Current Rating 10 A
DC Voltage 32 VDC
Characteristic Fast Acting
Interrupt Rating 1 kA @ 32 VDC
Trip Indicator No
Alarm Contacts No
Package Type Automotive Type
Body Length 0.49 "
Approvals UL
Net Weight 0.03 lbs
Gross Weight 0.03 lbs
Alternatives
82234
82234
MARS Fuses