Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ATD1000CRPU
ADT OCCSENS, CLG MT, 1000 SQ FT W/R,
MFG Item Number
ATD1000CRPU
This item cannot be canceled or returned
Description
ADT OCCSENS, CLG MT, 1000 SQ FT W/R,
Specifications
Specifications
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Switches |
| Manufacturer Part Number |
ATD1000CRPU |
| Description |
ADT OCCSENS, CLG MT, 1000 SQ FT W/R, USA |
| DC Voltage |
24 VDC |
| Switch Configuration |
Single Pole |
| Angle |
180 ° |
| Color |
White |
| Coverage Area (sq ft) |
1,000 |
| Approvals |
cULus |
| Comments |
Dual (Ultrasonic and Passive Infrared) |
| Net Weight |
0.65 lbs |
| Gross Weight |
0.65 lbs |
ATD1000CRPU
Hubbell Switches