Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ATD1000CU
ADT OCCSENS, CEILING MT, 1000 SQ FT,
MFG Item Number
ATD1000CU
This item cannot be canceled or returned
Description
ADT OCCSENS, CEILING MT, 1000 SQ FT,
Specifications
Specifications
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Switches |
| Manufacturer Part Number |
ATD1000CU |
| Description |
ADT OCCSENS, CEILING MT, 1000 SQ FT, USA |
| DC Voltage |
24 VDC |
| Switch Configuration |
Single Pole |
| Angle |
180 ° |
| Color |
White |
| Coverage Area (sq ft) |
1,000 |
| Approvals |
cULus |
| Comments |
Dual (Ultrasonic and Passive Infrared) |
| Net Weight |
0.6 lbs |
| Gross Weight |
0.6 lbs |
ATD1000CU
Hubbell Switches