Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ATD2000CRPU Hubbell Switches, ADT OCCSENS, CLG MT, 2000 SQft. W/R,
MFG Item Number
ATD2000CRPU
ATD2000CRPU Hubbell Switches, ADT OCCSENS, CLG MT, 2000 SQft. W/R,
MFG Item Number
ATD2000CRPU
This item cannot be canceled or returned
Description
ADT OCCSENS, CLG MT, 2000 SQft. W/R,
Specifications
Specifications
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Switches |
| Manufacturer Part Number |
ATD2000CRPU |
| Description |
ADT OCCSENS, CLG MT, 2000 SQft. W/R, USA |
| DC Voltage |
24 VDC |
| Switch Configuration |
Single Pole |
| Angle |
360 ° |
| Color |
White |
| Coverage Area (sq ft) |
2,000 |
| Approvals |
cULus |
| Comments |
Dual (Ultrasonic and Passive Infrared) |
| Net Weight |
0.7 lbs |
| Gross Weight |
0.7 lbs |
ATD2000CRPU
Hubbell Switches