Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ATD500CU
ADT OCCSENS, CLG MT, 500 SQft.,USA
This item cannot be canceled or returned
Description
ADT OCCSENS, CLG MT, 500 SQft.,USA
Specifications
Specifications
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Switches |
| Manufacturer Part Number |
ATD500CU |
| Description |
ADT OCCSENS, CLG MT, 500 SQft.,USA |
| DC Voltage |
24 VDC |
| Switch Configuration |
Single Pole |
| Angle |
180 ° |
| Color |
White |
| Coverage Area (sq ft) |
500 |
| Approvals |
cULus |
| Comments |
Dual (Ultrasonic and Passive Infrared) |
| Net Weight |
0.55 lbs |
| Gross Weight |
0.55 lbs |
ATD500CU
Hubbell Switches