Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ATDR1-8/10 Mersen Fuses, Fuse ATDR - Class CC - Time-Delay

MFG Item Number
ATDR1-8/10

ATDR1-8/10 Mersen Fuses, Fuse ATDR - Class CC - Time-Delay

MFG Item Number
ATDR1-8/10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
ATDR1-8/10
Fuse ATDR - Class CC - Time-Delay

Series Information

Specifications

Specifications
Manufacturer Part Number ATDR1-8/10
Manufacturer Mersen
Family Series Mersen Fuses
Description Fuse ATDR - Class CC - Time-Delay 600VAC 300VDC 1.8A Ferrule Amp-Trap 2000
Fuse Type UL Class CC
Current Rating 1.8 A
AC Voltage 600 VAC
Class CC
Characteristic Time Delay
Body Length 1.5 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.017 lbs