Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ATDR2-1/4 Mersen Fuses, Fuse ATDR - Class CC - Time-Delay
MFG Item Number
ATDR2-1/4

ATDR2-1/4 Mersen Fuses, Fuse ATDR - Class CC - Time-Delay

MFG Item Number
ATDR2-1/4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
ATDR2-1/4
Fuse ATDR - Class CC - Time-Delay

Series Information

Specifications

Specifications
Manufacturer Part Number ATDR2-1/4
Manufacturer Mersen
Family Series Mersen Fuses
Description Fuse ATDR - Class CC - Time-Delay 600VAC 300VDC 2.25A Ferrule Amp-Trap 2000
Fuse Type UL Class CC
Current Rating 2.25 A
AC Voltage 600 VAC
Class CC
Characteristic Time Delay
Body Length 1.5 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.017 lbs