ATE8 Series Information
| Manufacturer Part Number | ATE8-46E |
|---|---|
| Manufacturer | Autonics |
| Product Series | ATE8 |
| Family Series | Autonics Relays, ATE8 Series |
| Description | Timer, Analog, 6 Sec/ 60 Sec/ 6 Min/ 60 Min/ 6 Hour, Time limit 1C + Instantaneous 1C, 8-Pin (socket |
| Operation | On Delay |
| Contacts | SPDT (Timed), SPDT (Inst) |
| Mounting | Socket |
| Status Indicator | LED |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Knob |
| Timing Range | 6 s, 60 s, 6 Min, 6 Hrs |
| Max Time | 6 Hrs |
| Nominal Coil Voltage | 120 VAC, 208 VAC, 240 VAC, 24 VDC, 48 VDC, 125 VDC, 250 VDC |
| AC Voltage | 100-240 VAC |
| DC Voltage | 24-240 VDC |
| Termination | 8 Pin |
| Approvals | CE, cULus |
| Net Weight | 0.165 lbs |
| Gross Weight | 0.2694 lbs |