ATE8 Series Information
| Manufacturer Part Number | ATE8-4CD |
|---|---|
| Manufacturer | Autonics |
| Product Series | ATE8 |
| Family Series | Autonics Relays, ATE8 Series |
| Description | Timer, Analog,12sec/ 12min/ 24min/ 12hour/ 24hour, Time limit 2C, 8-Pin (socket reqft.d), 110-240 VAC |
| Operation | On Delay |
| Contacts | DPDT |
| Mounting | Socket |
| Status Indicator | LED |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Knob |
| Timing Range | 12 s, 12 Min, 24 Min, 12 Hrs, 24 Hrs |
| Max Time | 24 Hrs |
| Nominal Coil Voltage | 120 VAC, 208 VAC, 240 VAC, 24 VDC, 48 VDC, 125 VDC, 250 VDC |
| AC Voltage | 100-240 VAC |
| DC Voltage | 24-240 VDC |
| Termination | 8 Pin |
| Approvals | CE, cULus |
| Net Weight | 0.165 lbs |
| Gross Weight | 0.2694 lbs |