ATL-5

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ATL-5

Eaton's Bussmann series Fuses

ATL-5

Eaton's Bussmann series Fuses
MICRO III BLADE FUSE - 3 Leg - 5 AMP
MFG Item Number
ATL-5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fuses, Series
Item #
ATL-5
MICRO III BLADE FUSE - 3 Leg - 5 AMP

Series Information

Specifications

Specifications
Manufacturer Part Number ATL-5
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series ATL blade fuse, Color code tan, Blade fuse
Fuse Type Automotive
Current Rating 5 A
Characteristic Small
Trip Indicator No
Alarm Contacts No
Net Weight 0.1 lbs
Gross Weight 0.1 lbs