Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ATL250-12 Blackburn, a T & B Brand Terminals, ATL Series, 250 AL TP COMP LUG 1HL 1/2IN RED
MFG Item Number
ATL250-12
ATL250-12 Blackburn, a T & B Brand Terminals, ATL Series, 250 AL TP COMP LUG 1HL 1/2IN RED
MFG Item Number
ATL250-12
This item cannot be canceled or returned
Description
250 AL TP COMP LUG 1HL 1/2IN RED
- Aluminum One‑Hole and Two‑Hole Lugs
- Specifically Designed for Use with Aluminum Conductor (Concentric, Compressed or Compact)
- Also Listed for Use with Copper Conductor
- Made of High‑Conductivity Seamless Aluminum Tubing
- Tin Plated for Corrosion Resistance
Specifications
Specifications
| Manufacturer Part Number |
ATL250-12 |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
ATL |
| Family Series |
Blackburn, a T & B Brand Terminals, ATL Series |
| Description |
Type Aluminum One-Hole Lug, Max 35kV, Wire Size 250 kcmil, 1/2 Inch Bolt Hole, Tin Plated, Die Color Code Red |
| Terminal Type |
Barrel - Standard |
| Wire Size Range |
250 kcmil |
| Insulated |
Non-Insulated |
| Color |
Red |
| Material |
Aluminum |
| Plating Material |
Tin |
| Stud Size |
1/2 " |
| Tongue Width |
1.28125 " |
| Approvals |
CSA, UL |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |
ATL250-12
Blackburn, a T & B Brand Terminals, ATL Series