Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ATL4-14 Blackburn, a T & B Brand Terminals, ATL Series, 4 AL TP COMP LUG 1HL 1/4IN GRN
ATL4-14 Blackburn, a T & B Brand Terminals, ATL Series, 4 AL TP COMP LUG 1HL 1/4IN GRN
This item cannot be canceled or returned
Description
4 AL TP COMP LUG 1HL 1/4IN GRN
- Aluminum One‑Hole and Two‑Hole Lugs
- Specifically Designed for Use with Aluminum Conductor (Concentric, Compressed or Compact)
- Also Listed for Use with Copper Conductor
- Made of High‑Conductivity Seamless Aluminum Tubing
- Tin Plated for Corrosion Resistance
Specifications
Specifications
| Manufacturer Part Number |
ATL4-14 |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
ATL |
| Family Series |
Blackburn, a T & B Brand Terminals, ATL Series |
| Description |
Type ATL Aluminum One-Hole Lug, Max 35kV, Wire Size, 1/4 Inch Bolt Hole, Tin Plated, Die Color Code Green |
| Terminal Type |
Barrel - Standard |
| Wire Size Range |
4 AWG |
| Insulated |
Non-Insulated |
| Color |
Green |
| Material |
Aluminum |
| Plating Material |
Tin |
| Stud Size |
1/4 " |
| Tongue Width |
0.625 " |
| Approvals |
CSA, UL |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.03 lbs |
ATL4-14
Blackburn, a T & B Brand Terminals, ATL Series