Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ATL500-58 Blackburn, a T & B Brand Terminals, ATL Series, 500 AL TP COMP LUG 1HL 5/8IN PNK
MFG Item Number
ATL500-58
ATL500-58 Blackburn, a T & B Brand Terminals, ATL Series, 500 AL TP COMP LUG 1HL 5/8IN PNK
MFG Item Number
ATL500-58
This item cannot be canceled or returned
Description
500 AL TP COMP LUG 1HL 5/8IN PNK
- Aluminum One‑Hole and Two‑Hole Lugs
- Specifically Designed for Use with Aluminum Conductor (Concentric, Compressed or Compact)
- Also Listed for Use with Copper Conductor
- Made of High‑Conductivity Seamless Aluminum Tubing
- Tin Plated for Corrosion Resistance
Specifications
Specifications
| Manufacturer Part Number |
ATL500-58 |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
ATL |
| Family Series |
Blackburn, a T & B Brand Terminals, ATL Series |
| Description |
Type Aluminum One-Hole Lug, Max 35kV, 500 kcmil Wire, 5/8 Inch Bolt Hole, Tin Plated, Die Color Code Pink |
| Terminal Type |
Barrel - Standard |
| Wire Size Range |
500 kcmil |
| Insulated |
Non-Insulated |
| Color |
Pink |
| Material |
Aluminum |
| Plating Material |
Tin |
| Stud Size |
5/8 " |
| Tongue Width |
1.78125 " |
| Approvals |
CSA, UL |
| Net Weight |
0.38 lbs |
| Gross Weight |
0.38 lbs |
ATL500-58
Blackburn, a T & B Brand Terminals, ATL Series