Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ATL610
Automatic Transfer Switch Controller
This item cannot be canceled or returned
Description
Automatic Transfer Switch Controller
Specifications
Specifications
| Manufacturer |
Lovato |
| Family Series |
Lovato Miscellaneous |
| Manufacturer Part Number |
ATL610 |
| Description |
Automatic Transfer Switch Controller Optical Port For 2 Power Sources P/S 110-440VAC and 12/24 VDC |
| Net Weight |
1.4551 lbs |
| Gross Weight |
1.4551 lbs |
ATL610
Lovato Miscellaneous