ATL8-14
Blackburn, a T & B Brand Terminals, ATL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ATL8-14 Blackburn, a T & B Brand Terminals, ATL Series, 8 AL TP COMP LUG 1HL 1/4IN BLU

MFG Item Number
ATL8-14

ATL8-14 Blackburn, a T & B Brand Terminals, ATL Series, 8 AL TP COMP LUG 1HL 1/4IN BLU

MFG Item Number
ATL8-14
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Terminals, ATL Series
Item #
ATL8-14
8 AL TP COMP LUG 1HL 1/4IN BLU

ATL Series Information

  • Aluminum One‑Hole and Two‑Hole Lugs
  • Specifically Designed for Use with Aluminum Conductor (Concentric, Compressed or Compact)
  • Also Listed for Use with Copper Conductor
  • Made of High‑Conductivity Seamless Aluminum Tubing
  • Tin Plated for Corrosion Resistance

Specifications

Specifications
Manufacturer Part Number ATL8-14
Manufacturer Blackburn, a T & B Brand
Product Series ATL
Family Series Blackburn, a T & B Brand Terminals, ATL Series
Description Type ATL Aluminum One-Hole Lug, Max 35kV, Wire Size 8 Str, 1/4 Inch Bolt Hole, Tin Plated, Die Color Code Blue
Terminal Type Barrel - Standard
Wire Size Range 8 AWG
Insulated Non-Insulated
Color Blue
Material Aluminum
Plating Material Tin
Stud Size 1/4 "
Tongue Width 0.4375 "
Approvals CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs