Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ATM-1 Eaton's Bussmann series Fuses, ATM Series, ATM MINI BLADE FUSE - 1 AMP 5 in TIN
ATM-1 Eaton's Bussmann series Fuses, ATM Series, ATM MINI BLADE FUSE - 1 AMP 5 in TIN
This item cannot be canceled or returned
Description
ATM MINI BLADE FUSE - 1 AMP 5 in TIN
2~30 Amps 32VDC Fast Acting Blade/Spade Terminals Color Coded Package Bussmann ATM series fuses have been designed for late model vehicles. They are used primarily in automotive, marine and other mobile equipment. These fuses are available in many different amperages, and feature an enclosed element for protection against shock and sparks.
Specifications
Specifications
Manufacturer Part Number
ATM-1
Manufacturer
Eaton's Bussmann series
Product Series
ATM
Family Series
Eaton's Bussmann series Fuses, ATM Series
Description
Eaton Bussmann series ATM blade fuse, Corrosion resistance, 1A, Non Indicating, Blade fuse, Black
Fuse Type
Automotive
Current Rating
1 A
DC Voltage
32 VDC
Characteristic
Fast Acting
Interrupt Rating
1 kA @ 32 VDC
Trip Indicator
No
Alarm Contacts
No
Package Type
Automotive Type
Approvals
UL
Net Weight
0.005 lbs
Gross Weight
0.005 lbs
ATM-1
Eaton's Bussmann series Fuses, ATM Series