ATM-4LP
Eaton's Bussmann series Fuses, ATM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ATM-4LP

Eaton's Bussmann series Fuses, ATM Series

ATM-4LP

Eaton's Bussmann series Fuses, ATM Series
LOW PROFILE ATM MINI FUSE - 4 AMP
MFG Item Number
ATM-4LP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, ATM Series
Item #
ATM-4LP
LOW PROFILE ATM MINI FUSE - 4 AMP

ATM Series Information

  • 2~30 Amps
  • 32VDC
  • Fast Acting
  • Blade/Spade Terminals
  • Color Coded Package

Bussmann ATM series fuses have been designed for late model vehicles. They are used primarily in automotive, marine and other mobile equipment. These fuses are available in many different amperages, and feature an enclosed element for protection against shock and sparks.

  • UL Recognized


Specifications

Specifications
Manufacturer Part Number ATM-4LP
Manufacturer Eaton's Bussmann series
Product Series ATM
Family Series Eaton's Bussmann series Fuses, ATM Series
Description Eaton Bussmann series ATM low-profile blade fuse, Color code pink, 32 Vdc, 4A, 1 kAIC, Non Indicating, Low-profile blade fuse, Blade end, Colored plastic housing, zinc fuse element
Fuse Type Automotive
Current Rating 4 A
DC Voltage 32 VDC
Characteristic Fast Acting
Interrupt Rating 1 kA @ 32 VDC
Trip Indicator No
Alarm Contacts No
Package Type Automotive Type
Approvals UL
Net Weight 0.2 lbs
Gross Weight 0.2 lbs