Series Information
| Manufacturer Part Number | ATM10S |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Fuse ATM - Midget - Fast-Acting 600VAC 600VDC 10A Ferrule S Amp-Trap |
| Fuse Type | Midget |
| Current Rating | 10 A |
| AC Voltage | 600 VAC |
| Body Length | 1.5 " |
| Diameter | 0.41 " |
| Approvals | CSA, UL |
| Net Weight | 0.012 lbs |
| Gross Weight | 0.017 lbs |