Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Autonics Relays, ATM Series
ATM4-260S
Autonics Relays, ATM Series
Miniature Analog Timer, 4c, 24VDC,
MFG Item Number
ATM4-260S
This item cannot be canceled or returned
Description
Miniature Analog Timer, 4c, 24VDC,
Timing Relay High Precise Time Control Miniature Size 4c (4PDT) Contact (250VAC, 3A) Various Time Ranges Miniature timers used for time control. Contains LED status indicators and has easy time setting/configuration due to large dial. Can function on various power supplies, including ATM4‑2: 24VDC; ATM4‑5: 220VAC 50/60Hz; ATM4‑6: 110VAC 50/60Hz. Useful for industrial, commercial and residential settings.
Specifications
Specifications
Manufacturer Part Number
ATM4-260S
Manufacturer
Autonics
Product Series
ATM
Family Series
Autonics Relays, ATM Series
Description
Miniature Analog Timer, 4c, 24VDC, 60 Sec
Operation
On Delay
Contacts
4PDT
Mounting
Socket
Status Indicator
LED
Time Range Adjustment
Onboard
Adjustment Operator
Knob
Timing Range
0.1-60 s
Max Time
60 s
Nominal Coil Voltage
24 VDC
DC Voltage
24 VDC
Termination
14 Blade Square
Approvals
CE
Net Weight
0.0925 lbs
Gross Weight
0.1056 lbs
ATM4-260S
Autonics Relays, ATM Series