ATM4-560M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ATM4-560M

Autonics Relays, ATM Series

ATM4-560M

Autonics Relays, ATM Series
Miniature Analog Timer, 4c, 220VAC
MFG Item Number
ATM4-560M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, ATM Series
Item #
ATM4-560M
Miniature Analog Timer, 4c, 220VAC

ATM Series Information

  • Timing Relay
  • High Precise Time Control
  • Miniature Size
  • 4c (4PDT) Contact (250VAC, 3A)
  • Various Time Ranges
Miniature timers used for time control. Contains LED status indicators and has easy time setting/configuration due to large dial. Can function on various power supplies, including ATM4‑2: 24VDC; ATM4‑5: 220VAC 50/60Hz; ATM4‑6: 110VAC 50/60Hz. Useful for industrial, commercial and residential settings.

Specifications

Specifications
Manufacturer Part Number ATM4-560M
Manufacturer Autonics
Product Series ATM
Family Series Autonics Relays, ATM Series
Description Miniature Analog Timer, 4c, 220VAC 50/60 Hz, 60 Min
Operation On Delay
Contacts 4PDT
Mounting Socket
Status Indicator LED
Time Range Adjustment Onboard
Adjustment Operator Knob
Timing Range 0.1 s-60 Min
Max Time 60 Min
Nominal Coil Voltage 240 VAC
AC Voltage 240 VAC
Termination 14 Blade Square
Approvals CE
Net Weight 0.0925 lbs
Gross Weight 0.1056 lbs