ATM60-A4K0-K02

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ATM60-A4K0-K02 Sick Encoders, ATM60 Series, 1032998, Absolute Encoder

MFG Item Number
1032998

ATM60-A4K0-K02 Sick Encoders, ATM60 Series, 1032998, Absolute Encoder

MFG Item Number
1032998
Item Number
ATM60-A4K0-K02
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Encoders, ATM60 Series
Item #
ATM60-A4K0-K02
1032998, Absolute Encoder

ATM60 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 1032998
Manufacturer Sick
Product Series ATM60
Family Series Sick Encoders, ATM60 Series
Description 1032998, Absolute Encoder
Input Power 10-32 VDC
Protocol SSI
Shaft/Bore Size 10 mm
Shaft Seal Yes
Mounting Face Mount
Connector 1.5 m Radial Cable
Operating Temperature -20-85 °C
Protection Rating IP43, IP65, IP67
Approvals CE, cULus, EAC
Net Weight 1.1023 lbs
Gross Weight 1.1023 lbs