Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ATMR1/2 Mersen Fuses, Fuse ATMR - Class CC - Fast-Acting

MFG Item Number
ATMR1/2

ATMR1/2 Mersen Fuses, Fuse ATMR - Class CC - Fast-Acting

MFG Item Number
ATMR1/2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, Series
Item #
ATMR1/2
Fuse ATMR - Class CC - Fast-Acting

Series Information

Specifications

Specifications
Manufacturer Part Number ATMR1/2
Manufacturer Mersen
Family Series Mersen Fuses
Description Fuse ATMR - Class CC - Fast-Acting 600VAC 600VDC 0.5A Ferrule Amp-Trap
Fuse Type UL Class CC
Current Rating 0.5 A
AC Voltage 600 VAC
Class CC
Body Length 1.5 "
Approvals CSA, UL
Net Weight 0.015 lbs
Gross Weight 0.015 lbs