Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ATMR1/8 Mersen Fuses, Fuse ATMR - Class CC - Fast-Acting

MFG Item Number
ATMR1/8

ATMR1/8 Mersen Fuses, Fuse ATMR - Class CC - Fast-Acting

MFG Item Number
ATMR1/8
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
ATMR1/8
Fuse ATMR - Class CC - Fast-Acting

Series Information

Specifications

Specifications
Manufacturer Part Number ATMR1/8
Manufacturer Mersen
Family Series Mersen Fuses
Description Fuse ATMR - Class CC - Fast-Acting 600VAC 600VDC 0.125A Ferrule Amp-Trap
Fuse Type UL Class CC
Current Rating 0.125 A
AC Voltage 600 VAC
Class CC
Body Length 1.5 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.017 lbs