Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ATMR2/10 Mersen Fuses, Fuse ATMR - Class CC - Fast-Acting
MFG Item Number
ATMR2/10

ATMR2/10 Mersen Fuses, Fuse ATMR - Class CC - Fast-Acting

MFG Item Number
ATMR2/10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
ATMR2/10
Fuse ATMR - Class CC - Fast-Acting

Series Information

Specifications

Specifications
Manufacturer Part Number ATMR2/10
Manufacturer Mersen
Family Series Mersen Fuses
Description Fuse ATMR - Class CC - Fast-Acting 600VAC 600VDC 0.2A Ferrule Amp-Trap
Fuse Type UL Class CC
Current Rating 0.2 A
AC Voltage 600 VAC
Class CC
Body Length 1.5 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.017 lbs