ATP024A1R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ATP024A1R

Macromatic Relays, ATP Series

ATP024A1R

Macromatic Relays, ATP Series
TRIPLEX ALTERNATING RELAY W/
MFG Item Number
ATP024A1R
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, ATP Series
Item #
ATP024A1R
TRIPLEX ALTERNATING RELAY W/

ATP Series Information

  • Three Switch Input
  • Control Triplex Loads
  • Range of Control voltages
The ATP Series triplexors are used in three load applications requiring both the optimization of load usage by equalizing the run time of multiple loads and additional capacity in case of excess load requirements. All versions offer an indication of a switch failure; LEDS will flash if any switch closes out of sequence.
  • Plug‑in enclosures
  • Input switch failure

Specifications

Specifications
Manufacturer Part Number ATP024A1R
Manufacturer Macromatic
Product Series ATP
Family Series Macromatic Relays, ATP Series
Description TRIPLEX ALTERNATING RELAY W/ SWITCH; 24VAC/DC; 8 PIN
Coil Voltage 24 VAC
Operation 3-Channel (Triplexor)
Nominal Coil Voltage 24 VAC
Current Type AC, DC
Current Rating 35 A
Termination 8-Pin Plug-In
Mounting Plug-In
Contact Configuration 1NO
Status Indicator Yes
Approvals cURus, UL
Net Weight 0.265 lbs
Gross Weight 0.375 lbs