ATP120A1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ATP120A1 Macromatic Relays, ATP Series, TRIPLEX ALTERNATING RELAY W/O

MFG Item Number
ATP120A1

ATP120A1 Macromatic Relays, ATP Series, TRIPLEX ALTERNATING RELAY W/O

MFG Item Number
ATP120A1
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, ATP Series
Item #
ATP120A1
TRIPLEX ALTERNATING RELAY W/O

ATP Series Information

  • Three Switch Input
  • Control Triplex Loads
  • Range of Control voltages
The ATP Series triplexors are used in three load applications requiring both the optimization of load usage by equalizing the run time of multiple loads and additional capacity in case of excess load requirements. All versions offer an indication of a switch failure; LEDS will flash if any switch closes out of sequence.
  • Plug‑in enclosures
  • Input switch failure

Specifications

Specifications
Manufacturer Part Number ATP120A1
Manufacturer Macromatic
Product Series ATP
Family Series Macromatic Relays, ATP Series
Description TRIPLEX ALTERNATING RELAY W/O SWITCH; 120VAC; 8 PIN
Coil Voltage 120 VAC
Operation 3-Channel (Triplexor)
Nominal Coil Voltage 120 VAC
Current Type AC
Current Rating 35 A
Termination 8-Pin Plug-In
Mounting Plug-In
Contact Configuration 1NO
Status Indicator Yes
Approvals cURus, UL
Net Weight 0.425 lbs
Gross Weight 0.53 lbs