Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ATP1500CL Hubbell Switches, OCCSENS,PIR,CLNG,LN,VOLTAGE,1500 SQ
MFG Item Number
ATP1500CL
ATP1500CL Hubbell Switches, OCCSENS,PIR,CLNG,LN,VOLTAGE,1500 SQ
MFG Item Number
ATP1500CL
This item cannot be canceled or returned
Description
OCCSENS,PIR,CLNG,LN,VOLTAGE,1500 SQ
Specifications
Specifications
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Switches |
| Manufacturer Part Number |
ATP1500CL |
| Description |
OCCSENS,PIR,CLNG,LN,VOLTAGE,1500 SQ FT |
| AC Voltage |
120 VAC, 277 VAC |
| Angle |
360 ° |
| Color |
White |
| Coverage Area (sq ft) |
1,500 |
| Approvals |
cULus |
| Comments |
Passive Infrared |
| Net Weight |
0.6 lbs |
| Gross Weight |
0.6 lbs |
ATP1500CL
Hubbell Switches