Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ATP1600WRP Hubbell Switches, AT PIR OCCSENS, WALL, 1600 SQft., W/R
MFG Item Number
ATP1600WRP
ATP1600WRP Hubbell Switches, AT PIR OCCSENS, WALL, 1600 SQft., W/R
MFG Item Number
ATP1600WRP
This item cannot be canceled or returned
Description
AT PIR OCCSENS, WALL, 1600 SQft., W/R
Specifications
Specifications
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Switches |
| Manufacturer Part Number |
ATP1600WRP |
| Description |
AT PIR OCCSENS, WALL, 1600 SQft., W/R |
| DC Voltage |
24 VDC |
| Color |
White |
| Coverage Area (sq ft) |
1,600 |
| Approvals |
cULus |
| Comments |
Passive Infrared |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
ATP1600WRP
Hubbell Switches