Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | ATP279 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description | Eaton Crouse-Hinds series Arktite ATP receptacle interior, 30A, Three-wire, four-pole |
| Current Rating | 30 A |
| Number of Poles | 4 |
| Number of Wires | 3 |
| Comments | Receptacle Interior |
| Net Weight | 0.45 lbs |
| Gross Weight | 0.45 lbs |