Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Plugs & Receptacles
ATP291
Eaton's Crouse-Hinds series Plugs & Receptacles
REPLACE 60A INT ASSY FOR APQ637
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
REPLACE 60A INT ASSY FOR APQ637
Specifications
Specifications
| Manufacturer Part Number |
ATP291 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description |
Eaton Crouse-Hinds series Arktite ATP plug interior, 60A, Three-wire, three-pole |
| Current Rating |
60 A |
| Number of Poles |
3 |
| Number of Wires |
3 |
| Comments |
Plug Interior |
| Net Weight |
0.56 lbs |
| Gross Weight |
0.56 lbs |
ATP291
Eaton's Crouse-Hinds series Plugs & Receptacles