ATQ1.800

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ATQ1.800

Mersen Fuses, ATQ Series

ATQ1.800

Mersen Fuses, ATQ Series
Fuse ATQ - Midget - Time-Delay 500VAC
Item Number
ATQ1.800
MFG Item Number
ATQ1-8/10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, ATQ Series
Item #
ATQ1.800
Fuse ATQ - Midget - Time-Delay 500VAC

ATQ Series Information

  • .10~30 Amps
  • 500 VAC
  • Time Delay
  • Cartridge
  • UL, CSA Approvals
ATQ midget time delay fuses are rated a full 500 volts AC with 42 ampere ratings from 1/10 to 30A. They are an excellent choice for supplemental protection of circuits up to 30A where the available short circuit current does not exceed 10,000A. Typical applications of the ATQ series are supplemental protection of lighting, solenoid, motor, and transformer circuits.

Specifications

Specifications
Manufacturer Part Number ATQ1-8/10
Manufacturer Mersen
Product Series ATQ
Family Series Mersen Fuses, ATQ Series
Description Fuse ATQ - Midget - Time-Delay 500VAC 1.8A Ferrule Amp-Trap
Fuse Type Miniature
Current Rating 1.8 A
AC Voltage 500 VAC
Characteristic Time Delay
Interrupt Rating 10 kA @ 500 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.41 "
Length 1.5 "
Approvals CE, CSA, UL
Net Weight 0.012 lbs
Gross Weight 0.014 lbs
Alternatives
ATQR1.800
ATQR1.800
Mersen Fuses, ATQR Series