Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
ATQ Series Information
| Manufacturer Part Number | ATQ3 |
|---|---|
| Manufacturer | Mersen |
| Product Series | ATQ |
| Family Series | Mersen Fuses, ATQ Series |
| Description | Fuse ATQ - Midget - Time-Delay 500VAC 3A Ferrule Amp-Trap |
| Fuse Type | Miniature |
| Current Rating | 3 A |
| AC Voltage | 500 VAC |
| Characteristic | Time Delay |
| Interrupt Rating | 10 kA @ 500 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Diameter | 0.41 " |
| Length | 1.5 " |
| Approvals | CE, CSA, UL |
| Net Weight | 0.015 lbs |
| Gross Weight | 0.014 lbs |