Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ATQ4/10 Mersen Fuses, Fuse ATQ - Midget - Time-Delay 500VAC

MFG Item Number
ATQ4/10

ATQ4/10 Mersen Fuses, Fuse ATQ - Midget - Time-Delay 500VAC

MFG Item Number
ATQ4/10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
ATQ4/10
Fuse ATQ - Midget - Time-Delay 500VAC

Series Information

Specifications

Specifications
Manufacturer Part Number ATQ4/10
Manufacturer Mersen
Family Series Mersen Fuses
Description Fuse ATQ - Midget - Time-Delay 500VAC 0.4A Ferrule Amp-Trap
Fuse Type Midget
Current Rating 0.4 A
AC Voltage 500 VAC
Characteristic Time Delay
Body Length 1.5 "
Diameter 0.41 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.014 lbs