Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ATQ6 Mersen Fuses, ATQ Series, Fuse ATQ - Midget - Time-Delay 500VAC

MFG Item Number
ATQ6

ATQ6 Mersen Fuses, ATQ Series, Fuse ATQ - Midget - Time-Delay 500VAC

MFG Item Number
ATQ6
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, ATQ Series
Item #
ATQ6
Fuse ATQ - Midget - Time-Delay 500VAC

ATQ Series Information

  • .10~30 Amps
  • 500 VAC
  • Time Delay
  • Cartridge
  • UL, CSA Approvals
ATQ midget time delay fuses are rated a full 500 volts AC with 42 ampere ratings from 1/10 to 30A. They are an excellent choice for supplemental protection of circuits up to 30A where the available short circuit current does not exceed 10,000A. Typical applications of the ATQ series are supplemental protection of lighting, solenoid, motor, and transformer circuits.

Specifications

Specifications
Manufacturer Part Number ATQ6
Manufacturer Mersen
Product Series ATQ
Family Series Mersen Fuses, ATQ Series
Description Fuse ATQ - Midget - Time-Delay 500VAC 6A Ferrule Amp-Trap
Fuse Type Miniature
Current Rating 6 A
AC Voltage 500 VAC
Characteristic Time Delay
Interrupt Rating 10 kA @ 500 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.41 "
Length 1.5 "
Approvals CE, CSA, UL
Net Weight 0.012 lbs
Gross Weight 0.014 lbs
Alternatives
ATQR6
ATQR6
Mersen Fuses, ATQR Series
FNQ-6
FNQ-6
Eaton's Bussmann series Fuses, FNQ Series
FNQ-R-6
FNQ-R-6
Eaton's Bussmann series Fuses, FNQ-R Series
KLDR006.TXP
KLDR006.TXP
Littelfuse Fuses, KLDR Series
0FLQ006.T
0FLQ006.T
Littelfuse Fuses