Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ATQR1/4 Mersen Fuses, Fuse ATQR - Class CC - Time-Delay

MFG Item Number
ATQR1/4

ATQR1/4 Mersen Fuses, Fuse ATQR - Class CC - Time-Delay

MFG Item Number
ATQR1/4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, Series
Item #
ATQR1/4
Fuse ATQR - Class CC - Time-Delay

Series Information

Specifications

Specifications
Manufacturer Part Number ATQR1/4
Manufacturer Mersen
Family Series Mersen Fuses
Description Fuse ATQR - Class CC - Time-Delay 600VAC 300VDC 0.25A Ferrule Amp-Trap 2000
Fuse Type UL Class CC
Current Rating 0.25 A
AC Voltage 600 VAC
Class CC
Characteristic Time Delay
Body Length 1.5 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.017 lbs