Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Threaded Rods
ATR,3/4X144ZN
Eaton's B-Line series Threaded Rods
Item Number
ATR,3/4X144ZN
MFG Item Number
78101169067
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
78101169067 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Threaded Rods |
| Description |
Screw |
| Size |
3/4 " |
| Finish |
Zinc |
| Material |
Steel |
| Length |
12 ' |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ATR,3/4X144ZN
Eaton's B-Line series Threaded Rods