Series Information
| Manufacturer Part Number | ATS-C12 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Relays |
| Description | Digital Time Switch, 12VDC, DIN Rail |
| Operation | Off Delay, On Delay |
| Contacts | SPDT |
| Mounting | DIN Rail |
| Status Indicator | LED |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Digital |
| Timing Range | 0.1 s-100 Hrs |
| Max Time | 100 Hrs |
| Nominal Coil Voltage | 120 VAC, 208 VAC, 240 VAC, 12 VDC, 24 VDC |
| AC Voltage | 110-240 VAC |
| DC Voltage | 12-24 VDC |
| Contact Rating | 16 A |
| Termination | Screw Terminals |
| Protection Rating | IP20 |
| Approvals | CE, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |