Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 223853 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Soft Starters |
| Description | Altistart 01 Soft Start (ATS01), for Asynchronous Motor, 12A, 110-480V, 1.5-7.5 HP, 1.5-5.5 kW, |
| Nominal Load Voltage | 120 V, 208 V, 240 V, 380 V, 415 V, 480 V |
| AC Voltage | 110-480 VAC |
| Current Rating | 60 A |
| Operating Temperature | 14-104 °F |
| Bypass | Yes |
| Protection Rating | IP20 |
| Approvals | CCC, CSA, IEC, UL |
| Net Weight | 0.6169 lbs |
| Gross Weight | 0.75 lbs |