ATS01N212RT

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ATS01N212RT

Square D Soft Starters

ATS01N212RT

Square D Soft Starters
Altistart 01 Soft Start (ATS01),
Item Number
ATS01N212RT
MFG Item Number
223860
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Soft Starters, Series
Item #
ATS01N212RT
Altistart 01 Soft Start (ATS01),

Series Information

Specifications

Specifications
Manufacturer Part Number 223860
Manufacturer Square D
Family Series Square D Soft Starters
Description Altistart 01 Soft Start (ATS01), for Asynchronous Motor, 12A, 460-80V, 7.5 HP, Triple-phase,
Nominal Load Voltage 480 V
AC Voltage 460-480 VAC
Current Rating 60 A
Operating Temperature 14-104 °F
Bypass Yes
Protection Rating IP20
Approvals CCC, CSA, IEC, UL
Net Weight 0.9256 lbs
Gross Weight 1.145 lbs