Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 223861 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Soft Starters |
| Description | Altistart 01 Soft Start (ATS01), for Asynchronous Motor, 22A, 200-240V, 5-7.5 HP, Triple-phase, |
| Nominal Load Voltage | 240 V |
| AC Voltage | 200-240 VAC |
| Current Rating | 110 A |
| Operating Temperature | 14-104 °F |
| Bypass | Yes |
| Protection Rating | IP20 |
| Approvals | CCC, CSA, IEC, UL |
| Net Weight | 1.2344 lbs |
| Gross Weight | 1.2344 lbs |