ATS01N232LU

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ATS01N232LU

Square D Soft Starters

ATS01N232LU

Square D Soft Starters
Altistart 01 Soft Start (ATS01),
Item Number
ATS01N232LU
MFG Item Number
162901
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Soft Starters, Series
Item #
ATS01N232LU
Altistart 01 Soft Start (ATS01),

Series Information

Specifications

Specifications
Manufacturer Part Number 162901
Manufacturer Square D
Family Series Square D Soft Starters
Description Altistart 01 Soft Start (ATS01), for Asynchronous Motor, 32A, 200-240V, 10 HP, Triple-phase,
Nominal Load Voltage 240 V
AC Voltage 200-240 VAC
Current Rating 160 A
Operating Temperature 14-104 °F
Bypass Yes
Protection Rating IP20
Approvals CCC, CSA, IEC, UL
Net Weight 1.2344 lbs
Gross Weight 1.2344 lbs