ATS10266110

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ATS10266110 HellermannTyton Cable Ties, Cable Ties for ATS3080, 50lb

MFG Item Number
ATS10266110

ATS10266110 HellermannTyton Cable Ties, Cable Ties for ATS3080, 50lb

MFG Item Number
ATS10266110
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, Series
Item #
ATS10266110
Cable Ties for ATS3080, 50lb

Series Information

Specifications

Specifications
Manufacturer Part Number ATS10266110
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Cable Ties for ATS3080, 50lb Tensile Strength, PA66HIRHSUV, Black, 1640 ft/reel
Tensile Strength (lb) 50 lbs
Type Cable Ties for Automatic Systems
Width 0.18 "
Material Polyamide
Color Black
Net Weight 6 lbs
Gross Weight 6 lbs