ATS11W Series Information
| Manufacturer Part Number | ATS11W-11 |
|---|---|
| Manufacturer | Autonics |
| Product Series | ATS11W |
| Family Series | Autonics Relays, ATS11W Series |
| Description | Twin Timer, 6-Mode, Multi-Range(0.1 Sec-10Hours), DPDT(2c) or 2 SPDT, 12VDC, 11Pin, |
| Operation | On/Off Flicker |
| Contacts | DPDT |
| Mounting | Socket |
| Status Indicator | LED |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Knob |
| Timing Range | 0.1 s-10 Hrs |
| Max Time | 10 Hrs |
| Nominal Coil Voltage | 12 VDC |
| DC Voltage | 12 VDC |
| Termination | 11 Pin |
| Approvals | CE, cULus |
| Net Weight | 0.165 lbs |
| Gross Weight | 0.22 lbs |